29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
Professional Series 29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Versatile cooktop
- Temp Assure™ cooking system
- Large oven capacity
- Storage drawer
- Extra-large oven window
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Electric
- Capacity:
- 4.8 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Plastic
- Height:
- 46-7/8 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 4.8 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 2100 W
- Width:
- 29-7/8 in