20A Count Down Timer
20A Count Down Timer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Amba's hardwired countdown timer provides the convenience of 4 preset intervals to control your towel warmer: 2hrs, 4hrs, 8hrs & 12hrs
- Includes 3 interchangeable face plates: White, Ivory & Light Almond
- Energy saving switch for your towel warmer
- For use with hardwired towel warmers only
- Electrical cover plate not included
- 3 years warranty
Documents
Specifications
- AMP:
- 20, 15
- Application:
- Towel Warmer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Timer
- UPC:
- 078477264317
- Watts:
- 2400 W
- Width:
- 1-3/4 in