This product requires certification to purchase.

21-1/2 x 18 in. Towel Warmer in Matte Black

Amba Products

21-1/2 x 18 in. Towel Warmer in Matte Black

  • Fast #
  • Part #AHSMB
  • Item #7574906
  • Manufacturer Part #HSMB
5 out of 5 Customer Rating
Brand image
Amba Products

21-1/2 x 18 in. Towel Warmer in Matte Black

  • Fast #
  • Part #AHSMB
  • Item #7574906
  • Manufacturer Part #HSMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry and warm towels and bathrobes, reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • Seven horizontal bars - all vertical and horizontal bars heat up
  • Ideal for drying and warming one towel
  • No integrated on/off switch - separate switch or timer required
  • Hardwired towel warmer
  • 304 stainless steel - 100% recyclable, eco-friendly material
  • Made in the South Africa
  • 10 yr limited warranty
  • Requires Certification

Documents


Specifications

AMP:
0.75
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-1/2 in
Height:
18-3/4 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Maximum Temperature:
158
Number of Bars:
7
UL Listed:
Yes
UPC:
810124020927
Volts:
110V
Watts:
80 W
Weight:
12 lb
Width:
21-1/4 in