21 x 32 in. Hardwired Towel Warmer in Matte Black
21 x 32 in. Hardwired Towel Warmer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Luxurious warmth - enjoy the indulgence of warm, dry towels and bathrobes, reducing laundry loads and saving both time and money
- Versatile drying - ideal for laundry rooms, mud rooms and utility rooms to efficiently dry delicates, jackets, bathing suits and any other garments
- Rapid heating - a new patented dry element heating technology warms the unit in just 10 to 15 min
- Customized comfort - hardwired towel warmer with a redesigned touch digital heat controller (sold separately) offers five temperature levels for personalized warmth
- Separate timers can be added for more control and convenience
- Hygienic benefits - scientifically proven to reduce bacterial growth on towels by 94% and prevent musty odors by quickly drying towels after use
- Space saving design - replace traditional towel bars and robe hooks
- Hang towels on the horizontal sections and bathrobes on the heated vertical bars
Specifications
- AMP:
- 1.42
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/8 in
- Height:
- 31-7/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 194
- Number of Bars:
- 12
- Product Type:
- Towel Warmer
- UPC:
- 810124024840
- Volts:
- 115V
- Watts:
- 170 W
- Width:
- 20-3/8 in