This product requires certification to purchase.

41-3/4 x 23-5/8 in. Towel Warmer in Polished

Amba Products

41-3/4 x 23-5/8 in. Towel Warmer in Polished

  • Fast #
  • Part #ARSWHL-P
  • Item #10052623
  • Manufacturer Part #RSWHL-P
4.4 out of 5 Customer Rating
Brand image
Amba Products

41-3/4 x 23-5/8 in. Towel Warmer in Polished

  • Fast #
  • Part #ARSWHL-P
  • Item #10052623
  • Manufacturer Part #RSWHL-P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dry and warm towels and bathrobes, reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 12 square horizontal bars - all vertical and horizontal bars heat up
  • Ideal for drying and warming two large towels
  • Plug-in/hardwired combo towel warmer with integrated on/off switch
  • Rack heats up in 10 - 15 min without a towel
  • Hardwired towel warmer with integrated on/off switch
  • 2 yr warranty
  • Made of 304 stainless steel
  • Requires Certification

Specifications

AMP:
1.25
Depth:
4-3/4
Height:
41-3/4
Installation Type:
Wall Mount
Material:
Stainless Steel
Maximum Temperature:
180
Number of Bars:
12
Type:
ARSWHL-P
UL Listed:
Yes
UPC:
810124021658
Volts:
120V
Watts:
150
Weight:
12
Width:
23-5/8