Touch Digital Heat Controller - Satin Brass
ATW-TDHC Series Touch Digital Heat Controller - Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 10
- Collection:
- ATW-TDHC Series
- Depth:
- 2-3/4 in
- Height:
- 5-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Towel Warmer
- UPC:
- 810124024338
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 3-3/8 in