20-1/2 x 31 in. Wall Mount Towel Warmer in Matte Black
Jeeves 20-1/2 x 31 in. Wall Mount Towel Warmer in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry and warm towels and bathrobes; reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- 12 horizontal bars - all vertical and horizontal bars heat up
- Ideal for drying and warming 2 towels
- Offered in 5 different finishes: Brushed, polished, oil rubbed bronze, matte black, white
- No integrated on/off switch - separate switch or timer required
- Rack heats up in 20-30 min without a towel
- Hardwired towel warmer
- 10-year limited warranty
- 304 stainless steel - 100% recyclable, eco-friendly material
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/2
- GSA Approved:
- No
- Height:
- 31-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Number of Bars:
- 12
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- UPC:
- 810124020897
- Volts:
- 110V
- Watts:
- 175
- Weight:
- 18
- Width:
- 21-1/4