21-1/4 x 36-3/4 in. Wall Mount Towel Warmer in Oil Rubbed Bronze
Jeeves 21-1/4 x 36-3/4 in. Wall Mount Towel Warmer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry and warm towels and bathrobes; reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- 13 horizontal bars - all vertical and horizontal bars heat up
- Ideal for drying and warming 2 to 3 towels
- Offered in 5 different finishes: Brushed, polished, oil rubbed bronze, matte black, white
- No integrated on/off switch - separate switch or timer required
- Rack heats up in 25-35 min without a towel
- Hardwired towel warmer
- 10-year limited warranty
- 304 stainless steel - 100% recyclable, eco-friendly material
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 36-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Number of Bars:
- 13
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- UPC:
- 810124020057
- Volts:
- 110V
- Watts:
- 175 W
- Weight:
- 20 lb
- Width:
- 21-1/4 in