This product requires certification to purchase.

4-1/2 x 4-1/2 in. Double Gang Plate in Oil Rubbed Bronze

Amba Products

Jeeves 4-1/2 x 4-1/2 in. Double Gang Plate in Oil Rubbed Bronze

  • Fast #
  • Part #AAJ-DGP-O
  • Item #7574969
  • Manufacturer Part #AJ-DGP-O
5 out of 5 Customer Rating
Brand image
Amba Products

Jeeves 4-1/2 x 4-1/2 in. Double Gang Plate in Oil Rubbed Bronze

  • Fast #
  • Part #AAJ-DGP-O
  • Item #7574969
  • Manufacturer Part #AJ-DGP-O
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jeeves
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1/4 in
Height:
4-1/2 in
Material:
Stainless Steel
UPC:
810124021955
Width:
4-1/2 in