19.75 x 21.125 in. Towel Warmer in Brushed Bronze
Radiant 19.75 x 21.125 in. Towel Warmer in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry and warm towels and bathrobes, reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- Ten horizontal bars - all vertical and horizontal bars heat up
- Ideal for drying and warming two towels
- Plug-in/hardwired combo towel warmer with integrated on/off switch
- Rack heats up in 10 to 15 min without a towel
- 2 yr warranty
- Plug-in/hardwired combo model - comes plug-in with hardwiring kit
- 304 stainless steel
- ETL listed for use in USA and Canada
Specifications
- AMP:
- 1.25
- Collection:
- Radiant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 4-3/4 in
- Height:
- 31-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Number of Bars:
- 10
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- UPC:
- 810124026172
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 23-5/8 in