20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Matte Black
Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7 bar towel warmer
- Ideal for drying and warming 1 towel
- Built-in on/off switch
- Both the vertical and horizontal bars heat
- Plug-in model with included hardwiring kit
- Cable length 5'
- Designed to be on continuously (energy efficient design)
- Heats with an internal cable
- Dry and warm towels and bathrobes; reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
Specifications
- AMP:
- 0.5, 0.67
- Collection:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 21-1/4 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 180
- Number of Bars:
- 7
- Product Type:
- Towel Warmer
- UPC:
- 810124022891
- Volts:
- 120V
- Watts:
- 80 W
- Width:
- 20-3/8 in