24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Matte Black
Radiant 24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When installed on a wall, hardwiring location is on the left
- Ideal for drying and warming 2 towels
- Unit is hardwired (requires an electrician to install)
- Plug-in version available
- Designed to be on continuously (energy efficient design)
- Heats with an internal cable
- Mount in any orientation
- Dry and warm towels and bathrobes; reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- 10 horizontal bars - all vertical and horizontal bars heat up
Specifications
- AMP:
- 1.36
- Collection:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 33-1/2 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 180
- Number of Bars:
- 10
- Product Type:
- Towel Warmer
- UPC:
- 810124023959
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 24-3/8 in