24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Matte Black
Radiant 24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Matte Black
Product Details
Product Details
- Ideal for drying and warming 2 towels
- Unit is hardwired (requires an electrician to install)
- Plug-in version available
- Designed to be on continuously (energy efficient design)
- Heats with an internal cable
- Mount in any orientation
- Dry and warm towels and bathrobes; reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- 10 horizontal bars - all vertical and horizontal bars heat up
- Hardwired towel warmer with integrated on/off switch
Specifications
- AMP:
- 1.36
- Collection:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 33-1/2
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 180
- Number of Bars:
- 10
- Product Type:
- Towel Warmer
- UPC:
- 810124022877
- Volts:
- 120V
- Watts:
- 150
- Width:
- 24-3/8