This product requires certification to purchase.

24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Polished Stainless

Amba Products

Radiant 24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWH-SP-LEFT
  • Item #10052629
  • Manufacturer Part #RWH-SP-LEFT
5 out of 5 Customer Rating
Brand image
Amba Products

Radiant 24-3/8 x 33-1/2 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWH-SP-LEFT
  • Item #10052629
  • Manufacturer Part #RWH-SP-LEFT
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When installed on a wall, hardwiring location is on the left
  • Ideal for drying and warming 2 towels
  • Unit is hardwired (requires an electrician to install)
  • Plug-in version available
  • Designed to be on continuously (energy efficient design)
  • Heats with an internal cable
  • Mount in any orientation
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 10 horizontal bars - all vertical and horizontal bars heat up
  • Requires Certification

Specifications

AMP:
1.36
Collection:
Radiant
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
33-1/2 in
Installation Type:
Wall Mount
Maximum Temperature:
180
Number of Bars:
10
Product Type:
Towel Warmer
UPC:
810124020866
Volts:
120V
Watts:
150 W
Width:
24-3/8 in