1-Hook Robe Hook in Brushed Stainless Steel
Sirio 1-Hook Robe Hook in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sirio bathrobe hanger attaches to any Sirio collection towel warmer-available in brushed and polished finishes
- Hang your bathrobe, extra towels or other garments on the bathrobe hanger to help dry them out
- Made of 304 stainless steel
- Made in Italy
Specifications
- Application:
- Commercial, Residential
- Collection:
- Sirio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Height:
- 1/2
- Length:
- 2-1/2
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 810124020767
- Width:
- 1/2