This product requires certification to purchase.

20.75 x 42.625 in. Towel Warmer in Satin Brass

Amba Products

Sirio 20.75 x 42.625 in. Towel Warmer in Satin Brass

  • Fast #
  • Part #AS2142SB.2
  • Item #10870455
  • Manufacturer Part #S2142SB.2
3.5 out of 5 Customer Rating
Brand image
Amba Products

Sirio 20.75 x 42.625 in. Towel Warmer in Satin Brass

  • Fast #
  • Part #AS2142SB.2
  • Item #10870455
  • Manufacturer Part #S2142SB.2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Luxurious warmth - enjoy the indulgence of warm, dry towels and bathrobes, reducing laundry loads and saving both time and money
  • Versatile drying - ideal for laundry rooms, mud rooms and utility rooms to efficiently dry delicates, jackets, bathing suits and any other garments
  • Rapid heating - a new patented dry element heating technology warms the unit in just 10 to 15 min
  • Customized comfort - hardwired towel warmer with a redesigned touch digital heat controller (sold separately) offers five temperature levels for personalized warmth
  • Separate timers can be added for more control and convenience
  • Hygienic benefits - scientifically proven to reduce bacterial growth on towels by 94% and prevent musty odors by quickly drying towels after use
  • Space saving design - replace traditional towel bars and robe hooks
  • Hang towels on the horizontal sections and bathrobes on the heated vertical bars
  • Requires Certification

Specifications

AMP:
1.83
Collection:
Sirio
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
4 in
Height:
41-3/8 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Maximum Temperature:
194
Number of Bars:
12
Product Type:
Towel Warmer
UL Listed:
Yes
UPC:
810124025403
Volts:
115V
Watts:
220 W
Width:
20-3/4 in