This product requires certification to purchase.

32-1/2 x 44-5/8 in. Wall Mount Towel Warmer in Satin Brass

This product has been replaced by

SIRIO S2942 HARDWIRED TOWEL WARMER IN SATIN BRASS
Amba Products 28.625 x 41.375 in. Towel Warmer in Satin Brass
Manufacturer Part #S2942SB.2
Amba Products

Sirio 32-1/2 x 44-5/8 in. Wall Mount Towel Warmer in Satin Brass

  • Fast #
  • Part #AS2942SB
  • Item #10052636
  • Manufacturer Part #S2942SB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

SIRIO S2942 HARDWIRED TOWEL WARMER IN SATIN BRASS
Amba Products 28.625 x 41.375 in. Towel Warmer in Satin Brass
Manufacturer Part #S2942SB.2
Amba Products

Sirio 32-1/2 x 44-5/8 in. Wall Mount Towel Warmer in Satin Brass

  • Fast #
  • Part #AS2942SB
  • Item #10052636
  • Manufacturer Part #S2942SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for drying and warming 2 towels
  • Use digital heat controller to choose between 9 different heat output levels
  • Unit is hardwired (requires an electrician to install)
  • Designed to be on continuously (energy efficient design)
  • Heats with an internal cable
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 16 horizontal bars - all vertical and horizontal bars heat up
  • 304 stainless steel
  • Hardwired towel warmer
  • Requires Certification

Documents


Specifications

AMP:
2.6
Collection:
Sirio
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Height:
44-5/8 in
Installation Type:
Wall Mount
Maximum Temperature:
180
Number of Bars:
16
Product Type:
Towel Warmer
UPC:
810124021719
Volts:
115V
Watts:
296 W
Width:
32-1/2 in