Smart Wifi Switch in White
Smart Wifi Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3 in
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 078477523018
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 1-3/4 in