Towel Warmer in Matte Black
Towel Warmer in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry and warm towels and bathrobes, reduce laundry frequency
- Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
- 13 horizontal bars - all vertical and horizontal bars heat up
- Ideal for drying and warming two to three towels
- No integrated on/off switch - separate switch or timer required
- Hardwired towel warmer
- 304 stainless steel - 100% recyclable, eco-friendly material
- Made in the South Africa
- 10 yr limited warranty
Documents
Specifications
- AMP:
- 1.6
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/2 in
- Height:
- 36-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Maximum Temperature:
- 158
- Number of Bars:
- 13
- UL Listed:
- Yes
- UPC:
- 810124020972
- Volts:
- 110V
- Watts:
- 175 W
- Weight:
- 20 lb
- Width:
- 21-1/4 in