This product requires certification to purchase.

AMBI-DEX DISPOSABLE VINYL IND. GRADE CLEAR POWDERED 4 MIL

Ambi-dex®

AMBI-DEX DISPOSABLE VINYL IND. GRADE CLEAR POWDERED 4 MIL

  • Fast #
  • Part #P64V2000M
  • Item #9755302
  • Manufacturer Part #64-V2000/M
4.8 out of 5 Customer Rating
Brand image
Ambi-dex®

AMBI-DEX DISPOSABLE VINYL IND. GRADE CLEAR POWDERED 4 MIL

  • Fast #
  • Part #P64V2000M
  • Item #9755302
  • Manufacturer Part #64-V2000/M
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Powdered for quick and easy donning
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Glove Size:
M
Glove Type:
Disposable
Length:
9.5
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Thickness:
4 mil
Type:
P64V2000M
UPC:
616314014451