This product requires certification to purchase.

Nitrile Disposable Glove Blac L Bx 100

Ambi-dex®

Nitrile Disposable Glove Blac L Bx 100

  • Fast #
  • Part #P2920L
  • Item #7376943
  • Manufacturer Part #2920/L
3.6 out of 5 Customer Rating
Brand image
Ambi-dex®

Nitrile Disposable Glove Blac L Bx 100

  • Fast #
  • Part #P2920L
  • Item #7376943
  • Manufacturer Part #2920/L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black color hides dirt and provides contrast for handling lighter color material
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Disposable:
Yes
Glove Size:
L
Glove Type:
Disposable
Length:
9.5 in
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
Type:
W2920L
UPC:
662909292025