M Size Powder Disposer Nitrile Glove in Blue (100 per Box)
M Size Powder Disposer Nitrile Glove in Blue (100 per Box)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous and powdered for quick and easy donning
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Cleaning, Inspection, Light Duty Applications
- Length:
- 9-2/5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- 100
- Reusable:
- No
- UPC:
- 616314004858