This product requires certification to purchase.

3-1/2 x 2-3/10 in. Duct Knife

Amcraft

3-1/2 x 2-3/10 in. Duct Knife

  • Fast #
  • Part #A8000
  • Item #1134396
  • Manufacturer Part #8000
3.4 out of 5 Customer Rating
Brand image
Amcraft

3-1/2 x 2-3/10 in. Duct Knife

  • Fast #
  • Part #A8000
  • Item #1134396
  • Manufacturer Part #8000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 3-1/2 in blade for scoring and stripping fiber glass.
  • Makes clean straight lines in 1 in, 1-1/2 in, and 2 in duct board with R4,R6,R8 insulation values.
  • Requires Certification

Specifications

Application:
Utility
Blade Length (in):
3-1/2
Color Finish Name:
Green
Height:
3-3/10
Length:
9-1/10
Package Quantity:
Pack of 1
Tool Type:
Duct Knife
Width:
2-3/10