This product requires certification to purchase.

49 in. Duct Board Tool

Amcraft

49 in. Duct Board Tool

  • Fast #
  • Part #A7000
  • Item #1134413
  • Manufacturer Part #7000
5 out of 5 Customer Rating
Brand image
Amcraft

49 in. Duct Board Tool

  • Fast #
  • Part #A7000
  • Item #1134413
  • Manufacturer Part #7000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
2-3/8
Length:
49
Size:
1-1/2 in
Tool Type:
Duct Board
Width:
2-3/8