This product requires certification to purchase.

3/4 x 3.5 in. Chromium-Molybdenum-Vanadium Steel Stud and Heavy Hex Nut

Ameribolt

3/4 x 3.5 in. Chromium-Molybdenum-Vanadium Steel Stud and Heavy Hex Nut

  • Fast #
  • Part #AB16SDHNFN
  • Item #9212646
  • Manufacturer Part #B16SDHNFN
3.7 out of 5 Customer Rating
Brand image
Ameribolt

3/4 x 3.5 in. Chromium-Molybdenum-Vanadium Steel Stud and Heavy Hex Nut

  • Fast #
  • Part #AB16SDHNFN
  • Item #9212646
  • Manufacturer Part #B16SDHNFN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B16, ASTM A-194
Grade:
B16
Length:
3-1/2 in
Material:
Chromium-Molybdenum-Vanadium Steel
Product Type:
Stud Bolt Kit, Heavy Hex Nut
Size:
3/4 in
Thread Length:
3-1/2