This product requires certification to purchase.

16 x 30 x 1 in. Fiberglass Air Filter

This product has been replaced by

AAF International 16 x 25 in. Air Filter Fiberglass MERV 4
AAF International 16 x 30 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #220-603-051
AAF International

HeavyDuty™ 16 x 30 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221603151
  • Item #3420821
  • Manufacturer Part #221-603-151
5 out of 5 Customer Rating
Brand image

This product has been replaced by

AAF International 16 x 25 in. Air Filter Fiberglass MERV 4
AAF International 16 x 30 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #220-603-051
AAF International

HeavyDuty™ 16 x 30 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221603151
  • Item #3420821
  • Manufacturer Part #221-603-151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
  • Requires Certification

Specifications

Collection:
HeavyDuty™
Depth:
1 in
Disposable:
Yes
Height:
30 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
16 in x 30 in x 1 in
Width:
16 in