18 x 18 x 4 in. MERV 8 Pleated Air Filter
PerfectPleat® 18 x 18 x 4 in. MERV 8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 18 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 18 in x 4 in
- Width:
- 18 in