PerfectPleat® 20 x 18 x 2 in. MERV 8 Standard Capacity Air Filter

Part #A172112627  |  Item #4610125  |  Manufacturer Part #172-112-627

Height:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented media, pleat design and manufacturing process
  • Self-supporting DuraFlex™ media requires no wire supports
  • Pleat design ensures perfectly shaped and spaced pleats

Documents

Specifications

Collection: PerfectPleat®

Depth: 2 in

Disposable: Yes

Height: 20 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 18 in x 20 in x 2 in

Width: 18 in