This product requires certification to purchase.

6 in. Backdraft Butterfly Dampers Steel

American Aldes

6 in. Backdraft Butterfly Dampers Steel

  • Fast #
  • Part #A99025
  • Item #7604524
  • Manufacturer Part #99025
4.5 out of 5 Customer Rating
Brand image
American Aldes

6 in. Backdraft Butterfly Dampers Steel

  • Fast #
  • Part #A99025
  • Item #7604524
  • Manufacturer Part #99025
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Backdraft Butterfly Dampers
Diameter:
6
Gauge (metal):
20
Height:
5-3/4
Material:
Steel