2 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
25 Series 2 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509
- Coating:
- Epoxy
- Collection:
- 25 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Size:
- 2 in
- Valve Type:
- Resilient Wedge Gate Valve