This product requires certification to purchase.

6 in. Mechanical Joint x Flange Cast Iron 200# NRS Resilient Wedge Gate Valve (Less Accessories)

American AVK Co.

25 Series 6 in. Mechanical Joint x Flange Cast Iron 200# NRS Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #A2515030
  • Item #1273794
  • Manufacturer Part #25-150-30
4 out of 5 Customer Rating
Brand image
American AVK Co.

25 Series 6 in. Mechanical Joint x Flange Cast Iron 200# NRS Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #A2515030
  • Item #1273794
  • Manufacturer Part #25-150-30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-509
Coating:
Epoxy
Collection:
25 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
No
Length:
11-1/2 in
Material:
Cast Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve