2-1/2 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
Series 145/FFO 2-1/2 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Made of ductile iron with a 250 PSI rated working pressure, in sizes 2½" - 8"
- Available in both NRS and OS&Y configurations
- ASTM A276 stainless steel stems standard
- Cold-rolled threading process eliminates bent or broken stems
- Electrostatically applied, fusion bonded epoxy resin provides extended corrosion resistance
- Bonnet bolts are fully isolated against corrosion to eliminate bonnet bolt failures
- Patent pending “Slim Wedge” design with integral wedge shoes reduces operating torque
- Fully encapsulated EPDM wedge prevents deterioration from disinfectants
- Fixed wedge-nut provides higher torque resistance and prevents rubber wear and leakage
- All AVK Series 145 Gate Valves are covered by a 2 year warranty
Specifications
- ASME:
- ASME B16.42 Class 150
- ASTM:
- ASTM A-276, ASTM A-536
- AWWA:
- AWWA C-509
- Application:
- Fire Protection
- Coating:
- Fusion Bonded Epoxy Resin, Zinc Plated
- Collection:
- Series 145/FFO
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 14001, ISO 9001
- Length:
- 7-1/2 in
- Material:
- Bronze, Ductile Iron, Rubber, Stainless Steel, Steel, Plastic
- Material Type:
- 304, EPDM, Nylon
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 150#
- UL Listed:
- UL 262
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Standard
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 32 lb