This product requires certification to purchase.

6 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

American AVK Co.

Series 145/FFO 6 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #A145150FFO
  • Item #7406425
  • Manufacturer Part #145-150-FFO
4.5 out of 5 Customer Rating
Brand image
American AVK Co.

Series 145/FFO 6 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #A145150FFO
  • Item #7406425
  • Manufacturer Part #145-150-FFO
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Made of ductile iron with a 250 PSI rated working pressure, in sizes 2½" - 8"
  • Available in both NRS and OS&Y configurations
  • ASTM A276 stainless steel stems standard
  • Cold-rolled threading process eliminates bent or broken stems
  • Electrostatically applied, fusion bonded epoxy resin provides extended corrosion resistance
  • Bonnet bolts are fully isolated against corrosion to eliminate bonnet bolt failures
  • Patent pending “Slim Wedge” design with integral wedge shoes reduces operating torque
  • Fully encapsulated EPDM wedge prevents deterioration from disinfectants
  • Fixed wedge-nut provides higher torque resistance and prevents rubber wear and leakage
  • All AVK Series 145 Gate Valves are covered by a 2 year warranty
  • Requires Certification

Specifications

ASME:
ASME B16.42 Class 150
ASTM:
ASTM A-276, ASTM A-536
AWWA:
AWWA C-509
Application:
Fire Protection
Coating:
Fusion Bonded Epoxy Resin, Zinc Plated
Collection:
Series 145/FFO
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 14001, ISO 9001
Length:
10-1/2 in
Material:
Bronze, Ductile Iron, Rubber, Stainless Steel, Steel, Plastic
Material Type:
304, EPDM, Nylon
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
500 psi
Pressure Class:
150#
UL Listed:
UL 262
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Size:
6 in
Valve Stem:
Standard
Valve Type:
Resilient Wedge Gate Valve
Weight:
112 lb