Yellow Threaded 2-1/2 x 4-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
American AVK Co.

Series 2470 Yellow Threaded 2-1/2 x 4-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American AVK Co.

Series 2470 Yellow Threaded 2-1/2 x 4-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #A2415072
  • Item #4739681
  • Manufacturer Part #24-150-72
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
Series 2470
Color Finish Name:
Yellow
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
2-1/2 in x 4-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
700 psi
UL Listed:
Yes