5 ft. 6 in. Mechanical Joint and Flanged Assembled Fire Hydrant
Series 2700 5 ft. 6 in. Mechanical Joint and Flanged Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry barrel hydrant
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Series 2700
- Depth of Trench:
- 5 ft 6 in
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- No
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in