This product requires certification to purchase.

4 in. Ductile Iron Flanged Check Valve

American AVK Co.

Series 41 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #A41100A41X
  • Item #4705225
  • Manufacturer Part #41-100-41X
4.2 out of 5 Customer Rating
Brand image
American AVK Co.

Series 41 4 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #A41100A41X
  • Item #4705225
  • Manufacturer Part #41-100-41X
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536
AWWA:
AWWA C-508, AWWA C-550
Collection:
Series 41
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
11-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
500 psi
Pressure Class:
250#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Disc Material:
EPDM
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Check Valve