This product requires certification to purchase.

4 in. Ductile Iron Flanged Swing Check Valve

American AVK Co.

Series 41 4 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #A411004243X
  • Item #4705214
  • Manufacturer Part #41-100-4243X
5 out of 5 Customer Rating
Brand image
American AVK Co.

Series 41 4 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #A411004243X
  • Item #4705214
  • Manufacturer Part #41-100-4243X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Unique bonnet assembly incorporates the swing check mechanism and disc
  • Simply remove the bonnet to clean mechanism of debris or perform any maintenance
  • Disc is a steel core with EPDM coating for long life standing up to disinfectants and can be easily replaced, if damaged
  • O-ring bonnet gasket wraps around each bolt to prevent corrosion
  • All bolting, pins, and bushings are of stainless steel or low-lead bronze
  • Levers and weights are available for left, right, or both sides, for quicker closure
  • Three types of seating available, including resilient to epoxy (standard), resilient to bronze, and bronze to bronze
  • Available with multiple bosses, tapped and plugged
  • Valve completely opens, providing a clear, straight-through waterway
  • Low head loss performance saves energy and pumping costs
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.10, ANSI 61
ASME:
ASME B16.10, ASME B16.1
ASTM:
ASTM A-536, ASTM B-62
AWWA:
AWWA C-508, AWWA C-550
Coating:
Epoxy
Collection:
Series 41
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
9 in
IAPMO Listed:
No
Length:
11-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Potable Water, Sewage
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
51 lb