12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Series 65 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536, ASTM B763, ASTM A164, ASTM D2000
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 65
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Standard Port
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 279 lb