3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Series 65 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536, ASTM B763, ASTM A164, ASTM D2000
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 65
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 8-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 42 lb