4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Series 65 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536, ASTM A-582
- AWWA:
- AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 65
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Standard Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Width:
- 7-1/2 in