6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Series 65 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Open left direction
- Packing gland bolts and bonnet bolts are stainless steel for corrosion resistance
- O-ring bonnet gasket wraps each bolt to prevent corrosion
- Stainless steel stem standard
- Stainless steel bolts standard
- Fully encapsulated wedge with EPDM standard
- Ductile iron or bronze wedge fully encapsulated in EPDM rubber with an integral bronze stem nut for optimum corrosion protection and precision wedge tracking
- 100% testing all valves tested
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 65
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Standard Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water