This product requires certification to purchase.

6 in. Mechanical Joint x Flange Ductile Iron Resilient Wedge Gate Valve (Less Accessories)

American AVK Co.

Series 65 6 in. Mechanical Joint x Flange Ductile Iron Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #A651503X
  • Item #4705208
  • Manufacturer Part #65-150-3X
5 out of 5 Customer Rating
Brand image
American AVK Co.

Series 65 6 in. Mechanical Joint x Flange Ductile Iron Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #A651503X
  • Item #4705208
  • Manufacturer Part #65-150-3X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.42
ASTM:
ASTM A-536
AWWA:
AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
Series 65
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Length:
11 in
Material:
Ductile Iron
Maximum Temperature:
160
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Pressure Class:
150#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Port Opening:
Standard Port
Valve Seat Material:
Resilient Wedge
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
95 lb