This product requires certification to purchase.

48 x 1/8 in. 150# Rubber Gasket

American Biltrite

AB-563 48 x 1/8 in. 150# Rubber Gasket

  • Fast #
  • Part #AB563RL4850
  • Item #10110306
  • Manufacturer Part #364-08-482
3.7 out of 5 Customer Rating
American Biltrite

AB-563 48 x 1/8 in. 150# Rubber Gasket

  • Fast #
  • Part #AB563RL4850
  • Item #10110306
  • Manufacturer Part #364-08-482
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent resistance to heat, ozone and sunlight
  • Superior resistance to cold and hot water
  • Very good flexibility at low temperatures
  • ASTM grade (D2000 : 3BA608A14C12F17)
  • Requires Certification

Specifications

ASTM:
ASTM D-1149-86, ASTM D-2000, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
Application:
Industrial
Collection:
AB-563
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
48 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Pressure Class:
150#
Temperature Range:
-40 to 250 Deg F
Thickness:
1/8 in
Weight:
174 lb