3 x 1/8 in. 150# Rubber Gasket
IM-75 3 x 1/8 in. 150# Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent sealing capability in aggressive environments
- Excellent chemical resistance
- UV & ozone resistant
- Resistant to liquid permeation in severe conditions
- Cinnamon scented for easy identification
Documents
Specifications
- ASTM:
- ASTM D-2240, ASTM D-412
- Application:
- Industrial
- Collection:
- IM-75
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- FKM
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 450 Deg F
- Thickness:
- 1/8 in