3 in. Plastic Seal Ring
3 in. Plastic Seal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 3 in
- Fitting Type:
- Seal Ring
- Material:
- Plastic
- Material Type:
- PTFE