This product requires certification to purchase.

12 in. x 20 ft. Mechanical Joint CL50 Ductile Iron Pipe

American Cast Iron Pipe

12 in. x 20 ft. Mechanical Joint CL50 Ductile Iron Pipe

  • Fast #
  • Part #AMJ50P12LA
  • Item #1238288
  • Manufacturer Part #AMJ50P12LA
5 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

12 in. x 20 ft. Mechanical Joint CL50 Ductile Iron Pipe

  • Fast #
  • Part #AMJ50P12LA
  • Item #1238288
  • Manufacturer Part #AMJ50P12LA
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 18 Bundle: 108
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Flexible stuffing box type connection used primarily in underground service
  • Can be used for water service as well
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
  • Rated for a water working pressure of up to 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C110, ANSI C111, ANSI C150, ANSI C151
AWWA:
AWWA 61, AWWA A-21.10, AWWA A21.4, AWWA A21.5, AWWA A21.50, AWWA A21.51, AWWA C-110, AWWA C104, AWWA C105, AWWA C150, AWWA C151
Application:
Other Liquids, Sewage, Water
Ductile Iron Class:
CL50
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
20
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
12
UL Listed:
Yes