12 in. x 20 ft. x 0.40 in. Mechanical Joint CL54 Ductile Iron Pipe
12 in. x 20 ft. x 0.40 in. Mechanical Joint CL54 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be used for water service as well
- It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
- Flexible stuffing box type connection used primarily in underground service
- CPVC tailpiece: Max.hot water temp. 180°F @ 100 psi Cold water rated temp.
- Rated for a water working pressure of up to 350 psi
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C110, ANSI C111, ANSI C150, ANSI C151
- AWWA:
- AWWA 61, AWWA A-21.10, AWWA A21.4, AWWA A21.5, AWWA A21.50, AWWA A21.51, AWWA C-110, AWWA C104, AWWA C105, AWWA C150, AWWA C151
- Application:
- Other Liquids, Sewage, Water
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 12 in
- Pressure - High:
- 350
- UL Listed:
- Yes
- Wall Thickness:
- 0.40 in