This product requires certification to purchase.

18 in. Ductile Iron Pipe

American Cast Iron Pipe

18 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL250P18
  • Item #4533531
  • Manufacturer Part #AFTGFL250P18
3.1 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

18 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL250P18
  • Item #4533531
  • Manufacturer Part #AFTGFL250P18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 80
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Ductile Iron Class:
CL250
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite Joint
End Connection 2:
Fastite Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
18
Pressure Class:
250#
Thickness:
0.31 in
UL Listed:
No