20 ft. x 48 in. CL300 Ductile Iron Flex-Ring Cement Lined Pipe
20 ft. x 48 in. CL300 Ductile Iron Flex-Ring Cement Lined Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI B16.21, ANSI C104, ANSI C110, ANSI C111, ANSI C151, ANSI C153, ANSI C600
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
- Application:
- Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL300
- Ductile Iron Pipe Type:
- Ductile Iron Flex Ring Pipe
- End Connection 1:
- Flex-Ring Joint
- End Connection 2:
- Flex-Ring Joint
- End Connections:
- Flex-Ring® Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 48 in
- Pressure Class:
- 350#
- UL Listed:
- Yes