30 in. x 20 ft. Flex-Ring® Joint Domestic Asphaltic CL350 Ductile Iron Pipe with Cement-lined
30 in. x 20 ft. Flex-Ring® Joint Domestic Asphaltic CL350 Ductile Iron Pipe with Cement-lined
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 60All Sizes
Product Details
Product Details
- Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
- Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
- With spigot ahead, the low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back
- Rated for a water working pressure of 350 psi
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
- Application:
- Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL350
- Ductile Iron Pipe Type:
- Ductile Iron Flex Ring Pipe
- End Connection 1:
- Flex-Ring Joint
- End Connection 2:
- Flex-Ring Joint
- End Connections:
- Flex-Ring® Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 30 in
- Pressure Class:
- 350#
- UL Listed:
- Yes